ISO 5 Heavy-Duty Tall Poly Chair

  • Mfr # 7500DC
  • Zoro # G823558365
product price: 
$
479.99
/ea
Free Shipping & Returns

Key Features

Foot Support
Yes
Includes Arms
Armless
Number of Casters
0
Cushion Material
Polyurethane
Product Type
Cleanroom Chair
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7500DC
Zoro #
G823558365
UPC #
-
Country of Origin
United States

Dimensions

Seat Width
19 1/4 in
Seat Thickness
1 1/2 in
For Workbench Height
31 in to 41 in
Seat Height - Maximum
31 in
Back Height
14 1/2 in
Seat Height - Minimum
21 in
Seat Depth
17 1/4 in
Back Width
15 1/2 in

Details

Item
Cleanroom Chair
Foot Support
Yes
Includes Arms
Armless
Number of Casters
0
Cushion Material
Polyurethane
Product Type
Cleanroom Chair
Weight Capacity
350 lb
Standards
ANSI/BIFMA, UL
Color
Black
Seat Tilt Forward
0 Degrees
Seat Tilt Backward
0 Degrees
Back Tilt Backward
0 Degrees
Seat Material
Polyurethane
Number of Glides
1
ESD-Safe
Not ESD Safe
Back Tilt Forward
0 Degrees
Base Material
Nylon
Cleanroom Class
ISO 5
Assembly
Yes
Wire Color
Black

Description

Cleanroom Chair, Weight Capacity 350 lb, Color Black, Seat Width 19 1/4 in, Seat Depth 17 1/4 in, Seat Tilt Backward 0 Degrees , Seat Tilt Forward 0 Degrees , Back Height 14 1/2 in, Back Width 15 1/2 in, Back Tilt Backward 0 Degrees , Back Tilt Forward 0 Degrees , Number of Casters 0, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 5

Ratings & reviews