ISO 5 Mid Chair
- Mfr # 9350MC2-BLK
- Zoro # G923559125
product price:Â
$
631.99
/ea
Free Shipping & Returns
Key Features
Color
Black
For Workbench Height
29 in to 36 1/2 in
ESD-Safe
Not ESD Safe
Back Tilt Forward
0 Degrees
Assembly
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9350MC2-BLK
- Zoro #
- G923559125
- UPC #
- -
- Country of Origin
- United States
- Item
- Cleanroom Chair
- Color
- Black
- ESD-Safe
- Not ESD Safe
- Back Tilt Forward
- 0 Degrees
- Assembly
- Yes
- Number of Casters
- 0
- Seat Tilt Backward
- 0 Degrees
- Seat Material
- Polyurethane
- Number of Glides
- 1
- Weight Capacity
- 350 lb
- Base Material
- Aluminum
- Seat Tilt Forward
- 0 Degrees
- Standards
- ANSI/BIFMA, UL
- Includes Arms
- Armless
- Product Type
- Cleanroom Chair
- Cleanroom Class
- ISO 5
- Foot Support
- Yes
- Back Tilt Backward
- 0 Degrees
- Wire Color
- Black
Dimensions
- For Workbench Height
- 29 in to 36 1/2 in
- Seat Thickness
- 3 in
- Seat Width
- 20 in
- Seat Height - Minimum
- 19 in
- Seat Height - Maximum
- 26 1/2 in
- Back Height
- 16 in
- Back Width
- 17 1/2 in
- Seat Depth
- 18 in
Description
Cleanroom Chair, Weight Capacity 350 lb, Color Black, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 0 Degrees , Seat Tilt Forward 0 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 0 Degrees , Back Tilt Forward 0 Degrees , Number of Casters 0, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.