ESD Tall Vinyl Tubular Steel Stool
- Mfr # 3610E-V-BK
- Zoro # G223559245
product price:Â
$
463.99
/ea
Free Shipping & Returns
Key Features
Assembly
Yes
Overall Depth
16 in
Stool Weight
18 lb
Weight Capacity
300 lb
Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3610E-V-BK
- Zoro #
- G223559245
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 16 in
- Seat Height - Minimum
- 24 in
- Seat Depth
- 16 in
- Overall Width
- 25 in
- Seat Width
- 16 in
- Seat Height - Maximum
- 29 in
- Seat Thickness
- 2 3/4 in
- Overall Height
- 29 in
- Fits Chest Size
- 360 Degrees Swivel, Heavy-Duty Construction
Description
Stool, Weight Capacity 300 lb, Seat Depth 16 in, Seat Width 16 in, Color Black, Material Vinyl, Features 360 Degrees Swivel, Heavy-Duty Construction, Includes (5) ESD Mushroom Glides, Standards ASNI/BIFMA, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.