ISO 5 Heavy-Duty Tall Poly Tilt Chair
- Mfr # 7501DC
- Zoro # G323560103
product price:Â
$
535.99
/ea
Free Shipping & Returns
Key Features
ESD-Safe
Not ESD Safe
Seat Material
Polyurethane
Base Material
Nylon
Back Height
14 1/2 in
Standards
ANSI/BIFMA, UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7501DC
- Zoro #
- G323560103
- UPC #
- -
- Country of Origin
- United States
- Item
- Cleanroom Chair
- ESD-Safe
- Not ESD Safe
- Seat Material
- Polyurethane
- Base Material
- Nylon
- Standards
- ANSI/BIFMA, UL
- Color
- Black
- Back Tilt Forward
- 11 Degrees
- Number of Casters
- 0
- Number of Glides
- 1
- Includes Arms
- Armless
- Cushion Material
- Polyurethane
- Back Tilt Backward
- 15 Degrees
- Seat Tilt Backward
- 6 Degrees
- Foot Support
- Yes
- Cleanroom Class
- ISO 5
- Assembly
- Yes
- Product Type
- Cleanroom Chair
- Seat Tilt Forward
- 6 Degrees
- Weight Capacity
- 350 lb
- Wire Color
- Black
Dimensions
- Back Height
- 14 1/2 in
- Seat Thickness
- 1 1/2 in
- Seat Height - Minimum
- 21 in
- For Workbench Height
- 31 in to 41 in
- Back Width
- 15 1/2 in
- Seat Width
- 19 1/4 in
- Seat Height - Maximum
- 31 in
- Seat Depth
- 17 1/4 in
Description
Cleanroom Chair, Weight Capacity 350 lb, Color Black, Seat Width 19 1/4 in, Seat Depth 17 1/4 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 14 1/2 in, Back Width 15 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 0, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.