Shop BEVCO
See all product information
Create Account
ESD/ISO 7 Desk Chair
- Mfr # 9050ME4-BLK
- Zoro # G123558409
product price:Â
$
646.99
/ea
Free Shipping & Returns
Key Features
Seat Tilt Backward
0 Degrees
Weight Capacity
350 lb
Cleanroom Class
ISO 7
Seat Height - Maximum
21 in
Back Width
17 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9050ME4-BLK
- Zoro #
- G123558409
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD/Cleanroom Chair
- Seat Tilt Backward
- 0 Degrees
- Weight Capacity
- 350 lb
- Cleanroom Class
- ISO 7
- Back Tilt Backward
- 0 Degrees
- Assembly
- Yes
- Seat Tilt Forward
- 0 Degrees
- Product Type
- ESD/Cleanroom Chair
- Color
- Black
- Base Material
- Aluminum
- Number of Glides
- 1
- ESD-Safe
- ESD-Safe
- Number of Casters
- 0
- Foot Support
- No
- Includes Arms
- Armless
- Standards
- ANSI/BIFMA, UL
- Seat Material
- Polyurethane
- Back Tilt Forward
- 0 Degrees
- Wire Color
- Black
Dimensions
- Seat Height - Maximum
- 21 in
- Back Width
- 17 1/2 in
- Seat Width
- 20 in
- Seat Height - Minimum
- 15 1/2 in
- Back Height
- 16 in
- Seat Depth
- 18 in
- Seat Thickness
- 3 in
- For Workbench Height
- 25 1/2 in to 31 in
Description
ESD/Cleanroom Chair, Weight Capacity 350 lb, Color Black, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 0 Degrees , Seat Tilt Forward 0 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 0 Degrees , Back Tilt Forward 0 Degrees , Number of Casters 0, Number of Glides 1, Foot Support No, Standards ANSI/BIFMA, UL, ISO 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.