ISO 5 Tall Tilt Chair w/Casters
- Mfr # 9551MC2-BLK-3850S/5
- Zoro # G223558187
product price:Â
$
709.99
/ea
Free Shipping & Returns
Key Features
ESD-Safe
Not ESD Safe
Seat Width
20 in
Seat Material
Polyurethane
Seat Depth
18 in
Seat Height - Maximum
31 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9551MC2-BLK-3850S/5
- Zoro #
- G223558187
- UPC #
- -
- Country of Origin
- United States
- Item
- Cleanroom Chair
- ESD-Safe
- Not ESD Safe
- Seat Material
- Polyurethane
- Foot Support
- Yes
- Seat Tilt Forward
- 6 Degrees
- Includes Arms
- Armless
- Back Tilt Backward
- 15 Degrees
- Assembly
- Yes
- Number of Glides
- 1
- Seat Tilt Backward
- 6 Degrees
- Cleanroom Class
- ISO 5
- Base Material
- Aluminum
- Weight Capacity
- 350 lb
- Number of Casters
- 5
- Product Type
- Cleanroom Chair
- Back Tilt Forward
- 11 Degrees
- Color
- Black
- Standards
- ANSI/BIFMA, UL
- Wire Color
- Black
Dimensions
- Seat Width
- 20 in
- Seat Depth
- 18 in
- Seat Height - Maximum
- 31 1/2 in
- For Workbench Height
- 32 1/2 in to 42 1/2 in
- Seat Height - Minimum
- 21 1/2 in
- Back Width
- 17 1/2 in
- Seat Thickness
- 3 in
- Back Height
- 16 in
Description
Cleanroom Chair, Weight Capacity 350 lb, Color Black, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 5, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.