Shop BEVCO
See all product information
Create Account
ESD/ISO 5 Desk Chair w/Casters
- Mfr # 9050ME2-BLK-CARD5S
- Zoro # G023558066
product price:Â
$
797.99
/ea
Free Shipping & Returns
Key Features
Back Height
16 in
Seat Width
20 in
Number of Glides
1
Base Material
Aluminum
For Workbench Height
26 1/2 in to 32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9050ME2-BLK-CARD5S
- Zoro #
- G023558066
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD/Cleanroom Chair
- Number of Glides
- 1
- Base Material
- Aluminum
- Includes Arms
- Armless
- Product Type
- ESD/Cleanroom Chair
- Seat Tilt Forward
- 0 Degrees
- Standards
- ANSI/BIFMA, UL
- Foot Support
- No
- Number of Casters
- 5
- Weight Capacity
- 350 lb
- Seat Tilt Backward
- 0 Degrees
- Seat Material
- Polyurethane
- Cleanroom Class
- ISO 5
- Color
- Black
- ESD-Safe
- ESD-Safe
- Assembly
- Yes
- Back Tilt Forward
- 0 Degrees
- Back Tilt Backward
- 0 Degrees
- Wire Color
- Black
Dimensions
- Back Height
- 16 in
- Seat Width
- 20 in
- For Workbench Height
- 26 1/2 in to 32 in
- Seat Thickness
- 3 in
- Seat Height - Maximum
- 21 in
- Seat Depth
- 18 in
- Seat Height - Minimum
- 15 1/2 in
- Back Width
- 17 1/2 in
Description
ESD/Cleanroom Chair, Weight Capacity 350 lb, Color Black, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 0 Degrees , Seat Tilt Forward 0 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 0 Degrees , Back Tilt Forward 0 Degrees , Number of Casters 5, Number of Glides 1, Foot Support No, Standards ANSI/BIFMA, UL, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.