ISO 4 Mid Poly Stool w/Casters
- Mfr # 3350C1-P-3850S/5
- Zoro # G723558786
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Assembly
Yes
Standards
ASNI/BIFMA, UL
Seat Thickness
2 in
Cleanroom Class
ISO 4
Base Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3350C1-P-3850S/5
- Zoro #
- G723558786
- UPC #
- -
- Country of Origin
- China
- Item
- Stool
- Assembly
- Yes
- Standards
- ASNI/BIFMA, UL
- Cleanroom Class
- ISO 4
- Base Material
- Aluminum
- Material
- Polyurethane
- ESD-Safe
- Not ESD Safe
- Stool Weight
- 15 lb
- Foot Support
- No
- Number of Glides
- 1
- Product Type
- Stool
- Weight Capacity
- 300 lb
- Color
- Black
- Features
- 360 Degrees Swivel, Heavy-Duty Construction
- Shell Material
- Polyurethane
- Wire Color
- Black
- Traction Material
- Polyurethane
Dimensions
- Seat Thickness
- 2 in
- Seat Width
- 14 in
- Seat Depth
- 14 in
- Overall Height
- 30 1/2 in
- Overall Width
- 25 in
- Overall Depth
- 14 in
- Seat Height - Maximum
- 25 in
- Seat Height - Minimum
- 17 1/2 in
- Fits Chest Size
- 360 Degrees Swivel, Heavy-Duty Construction
Description
Stool, Weight Capacity 300 lb, Seat Depth 14 in, Seat Width 14 in, Color Black, Material Polyurethane, Features 360 Degrees Swivel, Heavy-Duty Construction, Includes Not Applicable, Standards ASNI/BIFMA, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.