Shop BEVCO
See all product information
Create Account
ESD Mid Poly Tilt Chair
- Mfr # 7351E
- Zoro # G723558311
product price:Â
$
671.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Polyurethane
Number of Glides
1
Seat Height - Minimum
17 1/2 in
Seat Width
18 1/2 in
ESD-Safe
ESD-Safe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7351E
- Zoro #
- G723558311
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD Chair
- Seat Material
- Polyurethane
- Number of Glides
- 1
- ESD-Safe
- ESD-Safe
- Assembly
- Yes
- Weight Capacity
- 300 lb
- Includes Arms
- Armless
- Base Material
- Aluminum
- Foot Support
- Yes
- Seat Tilt Backward
- 6 Degrees
- Back Tilt Forward
- 11 Degrees
- Color
- Black
- Product Type
- ESD Chair
- Seat Tilt Forward
- 6 Degrees
- Standards
- ANSI/BIFMA, UL
- Number of Casters
- 0
- Back Tilt Backward
- 15 Degrees
- Wire Color
- Black
Dimensions
- Seat Height - Minimum
- 17 1/2 in
- Seat Width
- 18 1/2 in
- Back Width
- 16 1/2 in
- For Workbench Height
- 27 1/2 in to 35 in
- Back Height
- 12 1/2 in
- Seat Height - Maximum
- 25 in
- Seat Thickness
- 1 1/2 in
- Seat Depth
- 17 in
Description
ESD Chair, Weight Capacity 300 lb, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 12 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 0, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.