ISO 5 Heavy-Duty Mid Poly Chair w/Caster
- Mfr # 7300DC-3750S/5
- Zoro # G023558318
product price:Â
$
540.99
/ea
Free Shipping & Returns
Key Features
Number of Casters
5
Seat Height - Maximum
26 1/2 in
Seat Tilt Backward
0 Degrees
Seat Width
19 1/4 in
Product Type
Cleanroom Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7300DC-3750S/5
- Zoro #
- G023558318
- UPC #
- -
- Country of Origin
- United States
- Item
- Cleanroom Chair
- Number of Casters
- 5
- Seat Tilt Backward
- 0 Degrees
- Product Type
- Cleanroom Chair
- Cushion Material
- Polyurethane
- Back Tilt Backward
- 0 Degrees
- Base Material
- Nylon
- Includes Arms
- Armless
- Seat Material
- Polyurethane
- Standards
- ANSI/BIFMA, UL
- Seat Tilt Forward
- 0 Degrees
- Weight Capacity
- 350 lb
- Back Tilt Forward
- 0 Degrees
- ESD-Safe
- Not ESD Safe
- Foot Support
- Yes
- Number of Glides
- 1
- Assembly
- Yes
- Color
- Black
- Cleanroom Class
- ISO 5
- Wire Color
- Black
Dimensions
- Seat Height - Maximum
- 26 1/2 in
- Seat Width
- 19 1/4 in
- Back Width
- 15 1/2 in
- Seat Depth
- 17 1/4 in
- Seat Thickness
- 1 1/2 in
- Seat Height - Minimum
- 19 1/2 in
- For Workbench Height
- 31 1/2 in to 38 1/2 in
- Back Height
- 14 1/2 in
Description
Cleanroom Chair, Weight Capacity 350 lb, Color Black, Seat Width 19 1/4 in, Seat Depth 17 1/4 in, Seat Tilt Backward 0 Degrees , Seat Tilt Forward 0 Degrees , Back Height 14 1/2 in, Back Width 15 1/2 in, Back Tilt Backward 0 Degrees , Back Tilt Forward 0 Degrees , Number of Casters 5, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.