Zoro Homepage

80W/150W/200W, 11360-28400

  • Mfr # 156816

  • Zoro # G215188781


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Voltage
100-277V AC
Watts
80W/150W/200W
Bulb Housing
PC, Aluminum
Color Temperature
3000K/4000K/5000K
Lumens
28400 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156816
Zoro #
G215188781
UPC #
850060855726
Country of Origin
China

Dimensions

Length
5.6 in
Width
5.6 in

Details

Voltage
100-277V AC
Watts
80W/150W/200W
Bulb Housing
PC, Aluminum
Color Temperature
3000K/4000K/5000K
Lumens
28400 lm
Bulb Beam Angle
182.5 Degrees
Color Rendering Index
>80
IP Rating
IP64
Color
White

Description

The Cross 2nd Gen Corncob from Beyond LED Technology is the newest, most innovative and feature-rich product of 2024. Cross 2nd Gen corn lights are wattage-adjustable corn bulbs designed for fully enclosed fixtures. Cross 2nd Gen Corn bulbs are meant to save energy in fixtures that formerly utilized metal halide or high-pressure sodium lights while maintaining a high Lumen output. These high-output LEDs are ideal for post top lights, shoebox fixtures and other high intensity lighting.


  • •Up to 142 lumens per watt
  • •Enclosure provides a water-tight seal making it suitable for outdoor application
  • •Integral LED driver (non-isolated), eliminates the need for an external driver or ballast
  • •High Quality and Efficacy Lumiled 2835 chips
  • •This product is IP64 rated, therefore, it is waterproof and dust proof rating
  • •Universal operation at 100-277Vac 50-60Hz
  • •High-reliability internal driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.