ARLO, LED Wall Sconce, 18 Watt, 1000 LM, Adj CCT 2700K-5000K, 100-277V, Wifi & Bluetooth, IP65

  • Mfr # 157039

  • Zoro # G516312540


product price:  $66.19
/ea

Key Features

Height
3.34 in
Watts
18W
Lumens Per Watt
Up to 55LM/W
Color Temperature
Adj CCT 2700K/3K/3500K/4K/5K
Width
4.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
157039
Zoro #
G516312540
UPC #
-
Country of Origin
China

Dimensions

Height
3.34 in
Width
4.96 in
Length
12.2 in

Details

Watts
18W
Lumens Per Watt
Up to 55LM/W
Color Temperature
Adj CCT 2700K/3K/3500K/4K/5K
CRI
>80
Fixture Housing Color
Matt Black
IP Rating
IP65
Material
Aluminium+Steel

Description

ARLO Smart LED Wall Sconce combines cutting-edge technology with sleek design, making it perfect for smart homes, offices, hotel lobbies, and commercial spaces. This model features 18W RGBCW lighting with RGB and tunable white CW color options, along with Wi-Fi and Bluetooth connectivity. You can control the lighting via the Tuya app or Google Assistant, allowing for seamless customization and convenience.


  • Up to 55LM/W
  • Adj CCT 2700K/3K/3500K/4K/5K
  • Dimming - Yes@120V
  • Driver Surge Protection <1000V
  • Aluminium+Steel
  • ETL Listed
  • 3 Years Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.