Cloud LED Linear High Bay, 320 Watt, 25000 Lumens, 6500K, 120V-277V, 4ft, UL Listed

  • Mfr # BLT-PHB07-320WBFW1A1-WH65

  • Zoro # G511254098


product price:  $270.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V-277V
Watts
320W
Lumens
25000 LM
Color Temperature
5000K
Width
23.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLT-PHB07-320WBFW1A1-WH65
Zoro #
G511254098
UPC #
850040513936
Country of Origin
China

Dimensions

Width
23.7"
Length
23.7"
Depth
1.8"

Details

Voltage
120V-277V
Watts
320W
Lumens
25000 LM
Color Temperature
5000K
CRI
>80
Housing Color
White
Housing Material
Die-Cast Aluminum
IP Rating
IP20
Beam Angle
90°

Description

The Biloxi High Bay from Beyond LED is the most innovative and revolutionary product of 2022. It enhances the aesthetically pleasing experience of the ceiling by providing a realistically close simulation of the natural sky in warehouses or high ceiling retail shops. Biloxi improves focus and concentration by reducing glare and providing uniform illumination. Its delivered lumens of 26000 are ideal for ceiling heights of up to 20 feet. Biloxi Luminaires are easy to install and come with a variety of mounting options. Biloxi luminaires are ideal for warehouses and high-end retail outlets. This UL certified High Bay has a 5-year warranty.


  • •Ultra-thin Sleek Design
  • •PMMA Lens with customized cloud diffuser
  • •1-10V Dimmable
  • •320W with 25000 delivered lumens
  • •Standard Chain mount included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.