LED Canopy Light, Adj Watt 35W/50W/70W, 10500 Lumens, Adj CCT 3000K/4000K/5000K, 120-277Vac
- Mfr # 157089
- Zoro # G522967048
product price:Â
$
79.45
/ea
Key Features
Lumens
10,500 lm
Voltage
120V to 277V
Watts
35 W/50 W/70 W
Housing Material
Die-cast aluminum
Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 157089
- Zoro #
- G522967048
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 11 in
- Width
- 11 in
- Depth
- 4 in
Details
- Lumens
- 10,500 lm
- Voltage
- 120V to 277V
- Watts
- 35 W/50 W/70 W
- Housing Material
- Die-cast aluminum
- Color Temp.
- 3000 K, 4000 K, 5000 K
- CRI
- ≥70
- IP Rating
- IP65
- Operating Temp. Range
- -40 Degrees to 40 Degrees C
- Color
- Bronze
Description
DRIVEBRIGHT Canopy Light is a versatile, high-efficiency lighting solution tailored for a wide range of commercial and industrial applications. With adjustable wattage and color temperature settings, this canopy light ensures optimal illumination and energy savings, making it ideal for garages, stairwells, gas stations, awnings, and more. The sleek, functional design makes installation and maintenance a breeze, while its weatherproof construction ensures durability in the harshest conditions. Whether you're looking to light up a large parking structure or a small outdoor area, the DRIVEBRIGHT Canopy Light delivers high performance and reliability.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.