Shop BEYOND LED TECHNOLOGY
See all product information
Create Account
ZOHO 6TH GEN, LED Area Light, Wt 200W-300W, 48000 Lm, CCT 3000-5000K, Universal Brackt
- Mfr # 157277
- Zoro # G915188791
product price:
$
196.99
/ea
Free Shipping & Returns
Key Features
Lumens
25500 lm
Voltage
120V AC to 277V AC
Watts
100W/120W/150W
CRI
>80
Length
24.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 157277
- Zoro #
- G915188791
- UPC #
- 850060855658
- Country of Origin
- China
- Lumens
- 25500 lm
- Voltage
- 120V AC to 277V AC
- Watts
- 100W/120W/150W
- CRI
- >80
- Housing Material
- Die-Cast Aluminum
- IP Rating
- IP65
- Color Temp.
- 4000 K, 5000 K, 5700 K
- Color
- Bronze
- Beam Angle
- 150*90°
Dimensions
- Length
- 24.25 in
- Width
- 10.31 in
- Depth
- 6.3 in
Description
The ZOHO 6th Gen Area Light is included amongst Beyond LED Technology's best-selling products, with over 200,000 pieces sold in the last eight years. The ZOHO 6th Gen Area Light offers high efficacy, with up to 170 lumens per watt for maximum power savings and rebates from power companies. These Area Lights have a new heat sink design that ensures a longer lifespan for the products. These products are a perfect solution primarily for outdoor applications such as lighting parking areas, loading docks and other general lighting applications.
- •Up to 170 lumens per watt
- •CCT Adjustable 4000K / 5000K / 5700K
- •Input Voltage 120-277Vac
- •Optional Screw-in photocell
- •Dimmable 0-10
- •Built-in 10KV Surge protector
- •Multiple bracket options
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.