LED Retrofit Downlight 12 Watt 1050 Lumens Adj CCT 2700K-5000K 120Vac 6inch Triac Dimmable, 12PK

  • Mfr # 156991

  • Zoro # G316047574


product price:  $71.85
/pk 12, $5.99/ea

Key Features

Bulb Beam Angle
120°
Housing Material
Plastic
Watts
12W
Height
2.67 in
Color Temperature
Adj CCT 2700K/3K/3500K/4K/5K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
156991
Zoro #
G316047574
UPC #
-
Country of Origin
China

Dimensions

Height
2.67 in
Width
7.36 in
Length
12.8 in

Details

Bulb Beam Angle
120°
Housing Material
Plastic
Watts
12W
Color Temperature
Adj CCT 2700K/3K/3500K/4K/5K
Damp/Wet Rating
Damp Location
Lumens
1050Lm
Housing Color
White
Voltage
120Vac
CRI
>80

Description

The New Radiance LED 6 Down Light offers a perfect blend of efficiency, flexibility, and modern design for your lighting needs. With a 12W power output, this downlight delivers brilliant illumination while keeping energy consumption low. Our Radiance 6 Downlight comes with 5CCT adjustable feature allows to seamlessly switch between five color temperature settings 2700K, 3000K, 3500K, 4000K, and 5000K to match any room's ambiance or lighting requirements.


  • Up to 88-lm/W
  • CCT 2700K / 3K / 3500K / 4K / 5K
  • Input Voltage 120V
  • E26 quick connection or junction box
  • Plastic
  • ETL Listed
  • 5 Years warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products