LED Retrofit Downlight W/Butteryfly Clips, 12 Watt 1200 Lumens Adj CCT 2700K-5000K 6, 12PK

  • Mfr # 156992

  • Zoro # G816047579


product price:  $109.99
/pk 12, $9.17/ea
Free Shipping & Returns

Key Features

Width
7.08 in
Housing Material
Plastic
Voltage
120Vac
Watts
12W
Color Temperature
Adj CCT 2700K/3K/3500K/4K/5K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
156992
Zoro #
G816047579
UPC #
-
Country of Origin
China

Dimensions

Width
7.08 in
Height
2.95 in
Length
7.08 in

Details

Housing Material
Plastic
Voltage
120Vac
Watts
12W
Lumens
1200Lm
Color Temperature
Adj CCT 2700K/3K/3500K/4K/5K
Bulb Beam Angle
110°
CRI
>80
Housing Color
White
Damp/Wet Rating
Damp Location

Description

The SNAP BRIGHT LED 6 Downlight is a high-performance, energy-efficient lighting solution, offering 12W of power with 5 selectable color temperatures CCT ranging from 2700K to 5000K. It provides adjustable lighting options in 2700K, 3000K, 3500K, 4000K, and 5000K, making it versatile for various settings. This downlight operates at 120V with TRIAC dimming compatibility, allowing for smooth dimming transitions.


  • Up to 100-lm/W
  • CCT 2700K / 3K / 3500K / 4K / 5K
  • Input Voltage 120V
  • Flicker-free 120V forward-phase Triac
  • Plastic
  • ETL Listed
  • 5 Years warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.