NATRA, LED Commercial Downlight, Adj Wt 18W/27W/36W, 4000 Lm, Adj CCT 27K/3K/35K/4K/5K , 120V-347Vac, 8
- Mfr # 156765
- Zoro # G915188807
product price:
$
68.35
/ea
Key Features
Lumens
4000 lm
Bulb Color Temp.
2700K/3000K/3500K/4000K/5000K
Width
10.39 in
CRI
>80
Voltage
120V AC to 347V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 156765
- Zoro #
- G915188807
- UPC #
- 850060855290
- Country of Origin
- China
Dimensions
- Width
- 10.39 in
- Length
- 10.39 in
- Depth
- 7.08 in
Details
- Lumens
- 4000 lm
- Bulb Color Temp.
- 2700K/3000K/3500K/4000K/5000K
- CRI
- >80
- Watts
- 18W/27W/36W
- Voltage
- 120V AC to 347V AC
- Housing Material
- Aluminum
- Bulb Beam Angle
- 90°
- Location Rating
- Damp
- Color
- Silver
Description
Beyond LED's NATRA Commercial Downlights are the most innovative and feature rich product of its kind. This new 2024 model offers 5 CCT Adjustable 2700K/3000K/3500K/4000K/5000K and wattage adjustable. The NATRA LED Commercial Down Light produces lumens up to 100Lm/W which is perfect for ceilings up to 16ft height. NATRA Commercial Downlight is Perfect for corporate offices, medical/health, educational facilities, and more.
- •Available in 6 Inch & 8 Inch
- •5 CCT Adjustable 2700K/3000K/3500K/4000K/5000K
- •Wattage Adjustable
- •Compatible with emergency Backup (Optional)
- •0-10V Dimmable
- •Input Voltage 120-347Vac
- •Aluminum Housing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.