LONGVIEW, LED Adj. Wall Pack, Adj Wt 40W-100W, 13000 Lm, Adj CCT 3K-5K, Built-in Photocell, Bronze

  • Mfr # 156836

  • Zoro # G915189002


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-347V AC
Width
10.52 in
Length
10.7 in
Watts
40W/60W/80W/100W
Lumens
13000 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
156836
Zoro #
G915189002
UPC #
850060855788
Country of Origin
China

Dimensions

Width
10.52 in
Length
10.7 in
Depth
6.32 in

Details

Voltage
120-347V AC
Watts
40W/60W/80W/100W
Lumens
13000 lm
Housing Material
Die-Cast Aluminum
IP Rating
IP65
CRI
>80
Color Temp.
3000K/4000K/5000K
Beam Angle
90°
Color
Bronze

Description

Beyond LED's LONGVIEW adjustable wall pack is the newest, most innovative and feature rich product of 2024. It offers four adjustable wattages and 3 adjustable CCT selection with energy-efficient LED technology. Our adjustable wall pack comes with Built-in photocell. LONGVIEW adjustable wall pack luminaires comes with die cast aluminum housings and a polycarbonate lens to stand up for many years of punishing environmental conditions.


  • •Up to 130 Lumens per watt
  • •CCT Adjustable 3000K / 4000K / 5000K
  • •Input Voltage 120-347VAC
  • •Easy to install and operate
  • •Built-in Photocell
  • •0-10V dimming
  • •Die Cast Aluminum Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products