LOOM, LED Wall Sconce, 15 Watt, 1000 LM, Adj CCT 2700K-5000K, 100-277V, 12.2 inch, IP65

  • Mfr # 157038

  • Zoro # G016312552


product price:  $55.19
/ea

Key Features

Width
4.96 in
Length
12.2 in
Watts
15W
Color Temperature
Adj CCT 2700K/3K/3500K/4K/5K
Height
3.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
157038
Zoro #
G016312552
UPC #
-
Country of Origin
China

Dimensions

Width
4.96 in
Length
12.2 in
Height
3.34 in

Details

Watts
15W
Color Temperature
Adj CCT 2700K/3K/3500K/4K/5K
Lumens Per Watt
Up to 66LM/W
CRI
>80
IP Rating
IP65
Fixture Housing Color
Matt Black
Material
Aluminium+PC+Metal

Description

LOOM Smart LED Wall Sconce features a modern design, making it perfect for smart homes, offices, hotel lobbies, and commercial spaces. The 15W model offers adjustable CCT options 2700K, 3000K, 3500K, 4000K, 5000K, allowing you to select the ideal color temperature for your environment. Built with anti-UV PC material and rated IP65, the LOOM is designed to withstand both indoor and outdoor conditions, making it a durable choice for entryways, patios, and commercial spaces


  • Up to 66LM/W
  • Adj CCT 2700K/3K/3500K/4K/5K
  • Dimming - Yes
  • Driver Surge Protection <1000V
  • Aluminium+PC+Metal
  • ETL Listed
  • 3 Years Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.