LOYA 2ND GEN, LED Linear High Bay, Adj Wt 240W-270W-310W, 36240-46810 Lm, Adj CCT 4K-5K, White

  • Mfr # 156746

  • Zoro # G915188814


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

Lumens
36240-46810 lm
Color Temperature
4000K/5000K
Watts
240W/270W/310W
Beam Angle
110°
Width
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
156746
Zoro #
G915188814
UPC #
850060855610
Country of Origin
China

Dimensions

Width
11.5 in
Length
20.5 in
Depth
3 in

Details

Lumens
36240-46810 lm
Fixture Voltage
120-347V AC
Color Temperature
4000K/5000K
Watts
240W/270W/310W
Beam Angle
110°
IP Rating
IP40
CRI
>80
Housing Material
Die-Cast Aluminum
Color
White

Description

The LOYA 2nd Gen Linear High Bay is a highly compact design with a sleek and integral construction that uses die-cast housing. It saves a lot of money on shipping and is easy to install. Built-in 6,10KV surge protection keeps it working smoothly even in poor power conditions. with a high efficiency of up to 150 lumens per watt. LOYA 2nd Gen has a pre-installed sensor base and an optional motion sensor. It is commonly utilized in warehouses and storage facilities, as well as industrial facilities, sports facilities, and gyms.


  • •Up to 150 Lumens per watt
  • •0-10V Dimmable
  • •Optional screw-in Motion Sensor
  • •Standard Chain mount included
  • •Built-In 10kV surge protector
  • •Emergency battery backup (Optional)
  • •A high-quality polycarbonate lens protects LEDs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.