NATA, LED Parking Garage Fixture, 60W, 6900 LM, 5K , 120-277V, DOB, White Housing, IP65

  • Mfr # 156694

  • Zoro # G715188793


product price:  $69.29
/ea

Key Features

Lumens
6900 lm
Voltage
120-277V AC
Watts
60W
Length
10.75 in
Width
3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
156694
Zoro #
G715188793
UPC #
850054884602
Country of Origin
China

Dimensions

Length
10.75 in
Width
3.94 in
Depth
10.75 in

Details

Lumens
6900 lm
Voltage
120-277V AC
Watts
60W
Color Temp.
5000K
IP Rating
IP65
CRI
>80
Color
White
Housing Material
Die-Cast Aluminum
Beam Angle
150°

Description

Beyond LED Technology NATA Parking Garage Light is a modern and efficient lighting solution designed specifically for parking garage environments. With its sleek and contemporary design this light fixture not only provides ample illumination but also enhances the overall aesthetic of the parking area. Our NATA parking garage light comes with 60W & 90W also with DOB Driver on Board technology which offers high lumens per watt for maximum power savings and rebates from power companies. Our NATA DOB Parking Garage Light is built to withstand the challenging conditions of a parking garage, including exposure to dust, moisture and temperature fluctuations. Its robust construction and durable materials make it a reliable option for long-term use, minimizing maintenance requirements and associated costs.


  • •Up to 115 lumens per watt
  • •Lumileds Chip SMD 2835
  • •Energy saving, long lifespan
  • •Beam Angle 150o Degree
  • •Light is soft and uniform, safe to eyes
  • •Green and eco-friendly without mercury
  • •Input Voltage 120-277VAC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.