Shop LEDVANCE/ SYLVANIA

Area Dusk to Dawn Light, 2600/5000/7700lm

  • Mfr # AREADTD2A/S055UNVD7SC2/T5/GR/P/61751
  • Zoro # G516608216

product price: 
$
180.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
120 to 277V AC
High Pressure Sodium Wattage Equivalency
150 W
Operating Temperature - Minimum
-40 Degrees F
Overall Width
10 in
Housing Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AREADTD2A/S055UNVD7SC2/T5/GR/P/61751
Zoro #
G516608216
UPC #
046135617515
Country of Origin
Viet Nam

Dimensions

Overall Width
10 in
Overall Length
13 7/8 in
Manufacturers Warranty Length
5 yr
Overall Height
5 1/4 in
Wire Rope Length
13 7/8 in
Length
13 7/8 in

Details

Voltage
120 to 277V AC
High Pressure Sodium Wattage Equivalency
150 W
Operating Temperature - Minimum
-40 Degrees F
Housing Material
Aluminum
Fixture Lens Material
Polycarbonate
Light Output
2,600 lm, 5,000 lm, 7,700 lm
Incandescent Wattage Equivalency
400 W
Color Rendering Index
70
Housing Color
Gray
Item
Area Dusk to Dawn Light
Includes
Photocell
Number of Lightheads
1
Includes Lamp
Integrated
Fixture Wattage
55 W
Light Distribution Type - IESNA
Type V
Lumen Selectable
Selectable
Standards
CSA, cULus, FCC, RoHS
Power Source
Hardwired
Sensor Type
Photocell Included
Metal Halide Wattage Equivalency
250 W
Light Technology
LED
For Location
Outdoor
Color Selectable
Selectable
Operating Temperature - Maximum
104 Degrees F
Color Temperature
3000K, 4000K, 5000K
IP Rating
IP65
Mount Type
Surface
Power Source - TS Only
Hardwired
Power Source - old
Hardwired

Description

Area Dusk to Dawn Light, Number of Lightheads 1, Fixture Wattage 55 W, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 70, Voltage 120 to 277V AC, Includes Lamp Integrated, Fixture Lens Material Polycarbonate, IP Rating IP65, Mount Type Surface

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.