NATRA, LED Commercial Downlight , Adj Wt 13W/19W/27W, 3000 Lm, Adj CCT 27K/3K/35K/4K/5K , 6

  • Mfr # 156764

  • Zoro # G815188815


product price:  $62.55
/ea

Key Features

Lumens
3000 lm
Bulb Color Temp.
2700K/3000K/3500K/4000K/5000K
Voltage
120-347V AC
Bulb Beam Angle
90°
CRI
>80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
156764
Zoro #
G815188815
UPC #
850060855221
Country of Origin
China

Dimensions

Length
8.42 in
Width
8.42 in
Depth
6.42 in

Details

Lumens
3000 lm
Bulb Color Temp.
2700K/3000K/3500K/4000K/5000K
Voltage
120-347V AC
Bulb Beam Angle
90°
CRI
>80
Watts
13W/19W/27W
Housing Material
Aluminum
Location Rating
Damp
Color
Silver

Description

Beyond LED's NATRA Commercial Downlights are the most innovative and feature rich product of its kind. This new 2024 model offers 5 CCT Adjustable 2700K/3000K/3500K/4000K/5000K and wattage adjustable. The NATRA LED Commercial Down Light produces lumens up to 100Lm/W which is perfect for ceilings up to 16ft height. NATRA Commercial Downlight is Perfect for corporate offices, medical/health, educational facilities, and more.


  • •Available in 6 Inch & 8 Inch
  • •5 CCT Adjustable 2700K/3000K/3500K/4000K/5000K
  • •Wattage Adjustable
  • •Compatible with emergency Backup (Optional)
  • •0-10V Dimmable
  • •Input Voltage 120-347Vac
  • •Aluminum Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.