UNION, LED Flood Light, Adj Wt 200W-300W, 45000LM, CCT 5K, Slip Fitter/Yoke Mount Included, Bronze

  • Mfr # 156598

  • Zoro # G615188992


product price:  $342.99
/ea
Free Shipping & Returns

Key Features

Color
Brown & Black
Color Temperature
5000K
IP Rating
IP65
CRI
>80
Voltage
120-277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
156598
Zoro #
G615188992
UPC #
850054884572
Country of Origin
China

Dimensions

Depth
7.95 in
Width
13.7 in
Length
14.1 in

Details

Color
Brown & Black
Color Temperature
5000K
IP Rating
IP65
CRI
>80
Watts
200W/240W/300W
Voltage
120-277V AC
Lumens
29000 lm
Material
Die-Cast Aluminum
Bulb Beam Angle
85*75°

Description

UNION is our newest and most unique flood light of 2024. This Flood Light emits up to 43500 lumens with a color temperature of 5000K and various wattages ranging from 120W to 300W. This LED Flood Light is designed to replace a 1000 Watt metal halide fixture. Furthermore, this flood light comes with a Yoke Mount and a Slip fitter. It also comes with NEMA 6x6 optics, allowing UNION to be simply installed in a variety of applications. Union is ideal for lighting up yards, driveways, signage, Parking lots, warehouses and security applications.


  • • Up to 145 Lumens per watt
  • •NEMA 6x6 optics
  • •Beam Angle 85*75o Degree
  • •Die Cast Aluminum housing
  • •Screw in-Photocell included
  • •Yoke & Slip Fitter mount both included
  • •Bronze Housing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.