Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall 60W Enzo James, Brushed Nickel Forsted Curved Glassass
- Mfr # 6369500
- Zoro # G408584994
product price:Â
$
56.15
/ea
Key Features
Voltage
120V
Width
6.69 in
Height
6.69"
Length
7.87"
Finish
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6369500
- Zoro #
- G408584994
- UPC #
- 024034636950
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Brushed Nickel
- Fixture Housing Color
- Brushed Nickel
- Description/Special Features
- Housing Material
- Metal & Glass
Dimensions
- Width
- 6.69 in
- Height
- 6.69"
- Length
- 7.87"
Description
The Westinghouse Enzo James wall fixture's simple elegance adds beautiful ambiance to any room. This modern fixture design features a brushed nickel finish and softly curved, frosted glass panel. Add distinctive light to any space, from a bathroom or bedroom, to a hallway or dining room. ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63695.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.