Shop All Bollard Lights
Beyond Solar
Solar LED Bollard Light|3W|370 Lumens| 5000K CCT
Mfr # AVS-BL018
Zoro # G311254045
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 31.5"
- Bollard Material Die-Cast Aluminum
- Bollard Color Black
- Color Temperature 5000K
- Watts 3W
Product Information
- Brand Beyond Solar
- MFR # AVS-BL018
- Zoro # G311254045
- UPC # 850031130630
- Country of Origin China
- Category Bollard Lights
Dimensions
Overall Height | 31.5" |
Width | 10.63" |
Length | 10.63" |
Details
Description
Our Solar Titan Bollards are ideal for residential and commercial pathway applications. Our bollard lamps main goal is too offer a real and efficient lighting alternative to on grid lighting. All of our Titan Bollards offer equal or better efficiency to classic lights. Our outdoor solar bollard light is ideal for solar pathway lighting, private road lighting, area lighting, gate lighting, yard lighting, campus lighting, farm and ranch lighting, fence lighting and more.
- •4.5W Solar Panel
- •4.5AH/6.4V Lithium Battery
- •250 Lumens
- •All in one built in solar panel, battery & LEDs.
- •Mono Crystalline solar cell gain to max solar energy, high efficiency solar panel can ensure fast charging.
- •Certified by CE and ROHS with LED chips providing qualify lighting and 50000+ hours lifespan with super bright illumination.
- •Smart power management for rainy days, automatic day and night detection.
- •0 carbon dioxide emissions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Metal Halide Lamp, ED17 Bulb Shape, 150W (MHC150/U/M/4K Alto)
- ILC Replacement for Osram Sylvania Fc22t5/841 replacement light bulb lamp (FC22T5/841 OSRAM SYLVANIA)
- NATURE SPRING Solar Powered LED String Lights, 100 White Bulbs, Steady or Twinkle Mode for Outdoor (39-feet) (798598ZBJ)
- ILC Replacement for High Q Altair SA replacement light bulb lamp (ALTAIR SA HIGH Q)
- GARDENISED Driveway Bollard Rectangle LED Garden Light, Large Black Aluminum Pathway Yard Outdoor Light (QI004630.L)
- LIGHT EFFICIENT DESIGN HID LED, 12 W, 18 W, 24 W, E26 (LED-8029E345-A-FW)
- HADCO LED Bollard, 120VAC, 21" H, 9.5W, 2700K (DB21HA012LE)
- SUNLITE LED 42-in Square Bollard Outdoor Lght, 30K/40K/50K, Multi-Volt, 2750 Lumens, 12W/16W/22W, Dimmable (87994-SU)
- LIVING ACCENTS Bollard Lt Led 35Lmn Blk (A-LVPPD-35-BOL)
- WESTGATE BOL-44-R-L-C-MCTP-BKBOLLARD 44in ROUND DOME TOP LOUVER CLEAR LENS ADJ. 12-22W 30/40/50K, BLACK (BOL-44-R-L-C-MCTP-BK)
- HADCO LED Bollard, 120VAC, 30" H, 9.5W, 2700K (DB30HA012LE)
- Beyond Solar Bollard Lights