Shop BEYONDGREEN
See all product information
Create Account
Cat Litter Bags with Handles, Leak Resistant, 5PK
- Mfr # 2017050
- Zoro # G523516054
product price:Â
$
386.99
/pk of 5, $77.40/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Color
Green
Width
8 in
For Use With
Cat Litter Cleanup
Scent
Unscented
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2017050
- Zoro #
- G523516054
- UPC #
- 019962039294
- Country of Origin
- United States
- Shape
- Rectangle
- Item
- Pet Waste & Litter Supplies
- Color
- Green
- For Use With
- Cat Litter Cleanup
- Scent
- Unscented
- Finish
- Matte
- Application
- Cat Litter Cleanup
- Ink Type
- Water-Based
- Leak Resistant
- Yes
- Material
- PBAT/PLA
- Bag Style
- With Handles
- Tear Resistant
- Yes
Dimensions
- Width
- 8 in
- Thickness
- 20 microns
- Length
- 16 in
Description
When you're scooping kitty litter, you don't need extra hassle-just bags that hold up and bags that tie easy. Reliable construction: Each bag features reinforced film to help resist tears and leaks-even when handling full litter box loads. The built-in handle design means you can tie the bag quickly without awkward twists or carrying loose liners. Designed for everyday use: 50 bags per pack - enough for multiple litter changes. Handle-style design makes tying simple and secure. Unscented and clean design-focus on usability, not fragrance. How to Use: Slip the cat litter bag around the liner or place directly into bag. After scooping, pull handle loops together and tie or knot securely. Dispose bag in trash stream per your local waste rules. Storage & Safety: Store in a cool, dry place away from high heat or direct sunlight. Keep out of reach of children and pets. Intended for pet-litter waste only-not for food, human or medical waste.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.