Shop BEYONDGREEN
See all product information
Create Account
Cat Litter Bags with Handles, Black, 20PK
- Mfr # 2017100-B
- Zoro # G523516030
product price:Â
$
351.99
/pk of 20, $17.60/ea
Free Shipping & Returns
Key Features
Leak Resistant
Yes
Bag Style
With Handles
For Use With
Cat Litter Cleanup
Length
16 in
Material
PBAT/PLA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2017100-B
- Zoro #
- G523516030
- UPC #
- 860011089124
- Country of Origin
- United States
- Leak Resistant
- Yes
- Bag Style
- With Handles
- For Use With
- Cat Litter Cleanup
- Item
- Pet Waste & Litter Supplies
- Material
- PBAT/PLA
- Application
- Cat Litter Cleanup
- Shape
- Rectangle
- Ink Type
- Water-Based
- Finish
- Matte
- Color
- Black
- Tear Resistant
- Yes
- Scent
- Unscented
Dimensions
- Length
- 16 in
- Width
- 8 in
- Thickness
- 20 microns
Description
Meet the black edition of beyondGREEN's handle-style cat litter bags - designed for cat owners who want serious performance and a clean look. With 100 bags in the pack and a bold black finish, these bags deliver strong construction, easy-tie handles, and dependable performance. Performance built for daily use: Each bag features reinforced film for enhanced tear-resistance and leak-protection - ideal for full litter box changes. The built-in handle loops let you tie and carry with ease. The black color adds a discreet, modern aesthetic in your home. Convenient for frequent changes: 100 bags per pack - supports multiple litter changes. Handle-loop design for quick, secure tying and transport. Black finish - neat, subtle and blends into modern interiors. How to Use: Place a bag in your litter box or around the liner. After scooping, pull the handle loops together and tie securely. Dispose of the bag according to your local litter-box waste rules. Storage & Safety: Store in a cool, dry place away from direct heat or sunlight. Keep out of children's reach. Intended for litter-box waste only - not for food, human, or medical use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.