Shop BEYONDGREEN
See all product information
Create Account
Cat Litter Bags with Handles, 300 Count, Heavy-Duty, 8PK
- Mfr # 2017300
- Zoro # G523516047
product price:Â
$
409.99
/pk of 8, $51.25/ea
Free Shipping & Returns
Key Features
Scent
Unscented
Length
16 in
Tear Resistant
Yes
Leak Resistant
Yes
Thickness
20 microns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2017300
- Zoro #
- G523516047
- UPC #
- 019962036996
- Country of Origin
- United States
- Scent
- Unscented
- Tear Resistant
- Yes
- Leak Resistant
- Yes
- For Use With
- Cat Litter Cleanup
- Color
- Green
- Application
- Cat Litter Cleanup
- Material
- PBAT/PLA
- Bag Style
- With Handles
- Shape
- Rectangle
- Ink Type
- Water-Based
- Finish
- Matte
- Item
- Pet Waste & Litter Supplies
Dimensions
- Length
- 16 in
- Thickness
- 20 microns
- Width
- 8 in
Description
If you're managing litter boxes regularly, multi-cat households, or just prefer being fully stocked, the beyondGREEN 300-bag pack is designed for high-volume use with reliable performance. Heavy-duty performance built in: The built-in handle loops allow you to tie securely and carry the bag out cleanly. Perfect for frequent changes: 300 bags per pack - ample supply for homes, apartments, multi-cat households or pet-care setups. Handle-style design for fast tying and better handling. Unscented-keeps focus on function, no added fragrance. Bag size: 8in x 16in with 2.5in gusset (expands up to 13in) from product spec. beyondGREEN biotech +2 Kitty Poo Club +2 Usage Instructions: Place a handled bag around the litter box liner or inside the liner. Scoop or clean out litter waste, then pull both handle loops and tie securely. Dispose of the bag according to your local waste guidelines. Storage & Safety: Store in a cool, dry place away from direct sunlight or extreme heat. Keep out of reach of children and pets. Intended for litter box waste only-not for food, human or medical applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.