Shop BEYONDGREEN
See all product information
Create Account
Dog Waste Bag Roll Station, Black, Includes, 5PK
- Mfr # 2016103-B
- Zoro # G723516014
product price:Â
$
999.99
/pk of 5, $200.00/ea
Free Shipping & Returns
Key Features
Scent
Unscented
Tear Resistant
Yes
Leak Resistant
Yes
Finish
Matte
For Use With
Pet Waste
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2016103-B
- Zoro #
- G723516014
- UPC #
- 850061686077
- Country of Origin
- United States
- Scent
- Unscented
- Tear Resistant
- Yes
- Leak Resistant
- Yes
- Finish
- Matte
- For Use With
- Pet Waste
- Material
- PBAT/PLA
- Ink Type
- Water-Based
- Shape
- Rectangle
- Item
- Pet Waste Bag Dispenser
- Color
- Green
- Application
- Pet Waste
Dimensions
- Length
- 12 in
- Thickness
- 24 microns
- Width
- 9 in
Description
Keep cleanup streamlined and professional with the beyondGREEN Black Roll Dispenser for dog-waste bags. This unit is built for fixed-location use (wall or pole mount) and comes bundled with a 200-bag starter roll of 8in x 13in bags. Key attributes: The dispenser supports standard roll-style dog-waste bags (8in x 13in size) and is designed for easy mounting to walls or poles. beyondGREEN biotech Includes a 200-bag starter roll-so you're ready to install and use immediately. beyondGREEN biotech Durable construction meant for consistent use in high-traffic or shared environments. Bag format (8in x 13in) provides ample capacity while being compatible with standard waste-stations. One-hand pull access helps maintain easy user experience. How to use: Mount the dispenser using the included hardware to a wall or pole in a convenient location. Load the included 200-bag roll, thread the first bag through the dispensing slot. Close the unit and latch if applicable. Users pull a bag when needed, tie it, and dispose according to local regulations. When empty, replace the roll and continue operation. Storage & Safety: Store spare rolls in a cool, dry place. Ensure dispenser is securely fastened. Use only with compatible bags. Keep out of reach of children. Not intended for food or medical waste.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.