Dog Waste Bags, 240 Count Bulk Refill, Leak Resistant, 20PK
- Mfr # 2016240
- Zoro # G123516041
product price:Â
$
599.99
/pk of 20, $30.00/ea
Free Shipping & Returns
Key Features
Thickness
18 microns
Application
Pet Waste
Finish
Matte
For Use With
Pet Waste
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2016240
- Zoro #
- G123516041
- UPC #
- 019962410116
- Country of Origin
- United States
Dimensions
- Thickness
- 18 microns
- Width
- 9 in
- Length
- 12 in
Details
- Application
- Pet Waste
- Finish
- Matte
- Item
- Pet Waste Bags
- For Use With
- Pet Waste
- Material
- PBAT/PLA
- Tear Resistant
- Yes
- Color
- Green
- Ink Type
- Water-Based
- Scent
- Unscented
- Shape
- Rectangle
- Capacity
- 4 Ibs
- Leak Resistant
- Yes
Description
Designed for high-use households and heavy-duty cleanup situations, the 240-count refill pack of beyondGREEN Dog Waste Bags offers the reliability and convenience you expect - now in a bulk format. Performance built to handle volume: The compact folded-roll format fits commonly used leash dispensers for an easy refill experience. Bulk pack benefits: 240 bags per pack - ideal for trainers, kennels, dog daycares, multi-dog households, or just peace of mind. Folded rolls allow easy re-stocking in any standard dispenser. Unscented and clean design ensures focus remains on function. Usage Instructions: Pull a bag from the fold-roll. Turn inside-out, insert hand, pick up the waste. Tie securely and dispose in your local pet waste bin or according to local rules. Safety & Storage: Keep in a cool, dry place. Avoid kids' reach. Product intended for pet-waste only - not for food, human, or medical use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.