Shop BEYONDGREEN
See all product information
Create Account
Large Cat Litter Bags with Handles, Heavy-Duty, 12PK
- Mfr # 2019102
- Zoro # G223516040
product price:Â
$
237.99
/pk of 12, $19.83/ea
Free Shipping & Returns
Key Features
Length
20 in
Color
Green
Bag Style
With Handles
Leak Resistant
Yes
Material
PBAT/PLA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2019102
- Zoro #
- G223516040
- UPC #
- 860011089131
- Country of Origin
- United States
Dimensions
- Length
- 20 in
- Width
- 10 in
- Thickness
- 20 microns
Details
- Color
- Green
- Bag Style
- With Handles
- Leak Resistant
- Yes
- Item
- Pet Waste & Litter Supplies
- Material
- PBAT/PLA
- Application
- Cat Litter Cleanup
- Finish
- Matte
- Scent
- Unscented
- For Use With
- Cat Litter Cleanup
- Ink Type
- Water-Based
- Tear Resistant
- Yes
- Shape
- Rectangle
Description
When you're dealing with larger litter loads or frequent changes, you need bags that have the size and the strength. beyondGREEN's Large Cat Litter Bags with Handles (100-count) fit the bill - extra-roomy, handle-style, and designed to make cleanup smoother and faster. Features built for serious tasks: Generous size: Each bag measures approximately 10 in x 20 in with a 3.5 in gusset (expanding to Approx. 17 in wide). beyondGREEN biotech +1 Handle-style design: Built-in loops make tying, carrying and disposing easier and neater. Heavy-duty construction: Strong film supports full litter loads without tearing or leaking. Unscented and focused on function - just fast, clean performance. How to Use: Place one bag around or inside your litter box liner. Scoop or remove litter waste into the bag. Pull the handles, tie securely, and dispose according to your local waste rules. Store spare bags in a cool, dry place. Storage & Safety: Store out of direct sunlight and away from heat. Keep out of reach of children and pets. Intended for use with cat litter waste only - not for food, human waste or medical disposal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.