Dog Waste Bags Refill Rolls, 4000PK
- Mfr # 2016200-20
- Zoro # G723516052
product price:Â
$
327.99
/pk of 4000, $0.08/ea
Free Shipping & Returns
Key Features
Material
PBAT/PLA
Shape
Rectangle
Finish
Matte
Width
8 in
Ink Type
Water-Based
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2016200-20
- Zoro #
- G723516052
- UPC #
- 850061686053
- Country of Origin
- United States
Dimensions
- Width
- 8 in
- Thickness
- 18 microns
- Length
- 13 in
Details
- Material
- PBAT/PLA
- Shape
- Rectangle
- Finish
- Matte
- Ink Type
- Water-Based
- Scent
- Unscented
- For Use With
- Pet Waste
- Item
- Pet Waste Bags
- Leak Resistant
- Yes
- Application
- Pet Waste
- Color
- Green
- Tear Resistant
- Yes
Description
When you're dealing with many dogs, many walks, or many units to service, you need volume + performance. The beyondGREEN 20-Roll Case Pack (4,000 bags total) is built for exactly that - 200 bags per roll, 20 rolls, designed for dispenser-refill or high-frequency home use. Built for reliability at scale: Each bag is constructed to resist tears and leaks so you can keep clean-ups safe and efficient. The roll-format fits standard leash dispensers or yard/park systems. Ideal for bulk usage scenarios: 4,000 bags total - great for multi-dog households, kennel use, dog-walk services, HOA/condo common areas. 20 rolls x 200 bags each - easy to load into dispensers or stock for refills. Unscented bags for neutral handling and minimal distraction. How to Use: Place one roll into a compatible dispenser or keep extra rolls in stock. Pull one bag from the roll, turn inside-out, insert your hand, pick up the waste. Tie securely and dispose using local pet-waste collection protocols. Safety & Storage: Store in a cool, dry location away from heat and sunlight. Keep rolls out of reach of children and pets. Product intended for pet-waste use only-not for food, human waste or medical disposal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.