Shop BEYONDGREEN
See all product information
Create Account
Dog Waste Bags, Leak Resistant - One Bag at a Time, 8PK
- Mfr # 2016100
- Zoro # G823516020
product price:Â
$
219.99
/pk of 8, $27.50/ea
Free Shipping & Returns
Key Features
Length
13 in
Tear Resistant
Yes
Thickness
18 microns
Ink Type
Water-Based
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2016100
- Zoro #
- G823516020
- UPC #
- 019962998393
- Country of Origin
- United States
- Item
- Pet Waste Bags
- Tear Resistant
- Yes
- Ink Type
- Water-Based
- Color
- Green
- Scent
- Unscented
- Finish
- Matte
- Leak Resistant
- Yes
- Material
- PBAT/PLA
- Application
- Pet Waste
- For Use With
- Pet Waste
- Shape
- Rectangle
Dimensions
- Length
- 13 in
- Thickness
- 18 microns
- Width
- 9 in
Description
Simplify dog-walk clean-ups with the beyondGREEN Single-Pull Dispenser Refill Pack. Designed for dispenser systems that deliver one bag at a time, this pack of 100 bags offers convenient access, strong performance, and U.S. manufacturing quality. Reliable one-at-a-time access: With a pull-tab design, each bag dispenses individually - reducing waste and keeping things ready in high-traffic areas, dispensers, kennels, day-care facilities, or home systems. Built for everyday use: Each bag measures 9 in x 13 in to accommodate a variety of sizes and situations. Ideal for dispenser setups: 100 bags per refill pack - suitable for homes, dog walkers, properties, or common areas. Pull-tab header format fits many standard single-pull park-style dispensers. Unscented, clean design focuses on function and ease-of-use. How to Use: Load the refill pack into a compatible single-pull dispenser unit. Pull the header strap to release the first bag. Slip your hand inside the bag, pick up waste, tie securely, and dispose in your local pet-waste bin. Safety & Storage: Store the refill pack in a cool, dry place, away from heat and direct sunlight. Keep out of reach of children and pets. This product is intended for pet-waste disposal only and is not suitable for food, human, or medical waste.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.