Shop BEYONDGREEN
See all product information
Create Account
Dog Waste Bag Leash Dispenser, Clip-On Holder, 70PK
- Mfr # 2016016
- Zoro # G323516032
product price:Â
$
419.99
/pk of 70, $6.00/ea
Free Shipping & Returns
Key Features
Application
Pet Waste
Ink Type
Water-Based
Width
4 in
Length
2 in
Scent
Unscented
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2016016
- Zoro #
- G323516032
- UPC #
- 019962998096
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Length
- 2 in
- Thickness
- 19 microns
Details
- Application
- Pet Waste
- Ink Type
- Water-Based
- Scent
- Unscented
- Tear Resistant
- Yes
- Leak Resistant
- Yes
- Color
- Green
- For Use With
- Pet Waste
- Shape
- Rectangle
- Finish
- Matte
- Item
- Pet Waste Bag Dispenser
- Material
- PBAT/PLA
Description
The beyondGREEN Dog Waste Bag Leash Dispenser makes every walk easier and cleaner. Designed for daily use, this lightweight, durable holder clips directly onto any leash, bag, or belt loop - keeping your waste-bag roll right where you need it. With a secure screw-top or snap-top opening (depending on your version), loading bags is fast and simple. The dispenser feeds bags smoothly one at a time, helping prevent accidental unraveling or wasted rolls. Perfect for dog walks, jogs, park trips, travel, and multi-dog households, this dispenser keeps your cleanup essentials ready at all times. Why it works great: Compact and lightweight - ideal for everyday walks Durable construction for long-term use Clips securely to any leash, harness, or belt loop Fits standard dog-waste bag rolls (15-bag mini rolls or full rolls depending on SKU) Easy-open design for quick refills Sleek look that doesn't bounce or rattle while walking Includes a roll of waste bags (if your SKU includes bags - adjust as needed) How to Use: Open the cap/cover and insert a standard waste-bag roll. Thread the first bag through the front slot. Clip the dispenser to your leash, belt loop or bag strap. Pull one bag at a time as needed during walks. Care & Storage: Wipe clean with mild soap and water. Store indoors when not in use. Avoid excessive heat or prolonged sun exposure to extend product life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.