Shop BEYONDGREEN
See all product information
Create Account
Dog Waste Bags, 90 Count Rolls, Durable, Leak Resistant, 40PK
- Mfr # 2016090
- Zoro # G723516021
product price:Â
$
539.99
/pk of 40, $13.50/ea
Free Shipping & Returns
Key Features
Finish
Matte
Scent
Unscented
Thickness
18 microns
Tear Resistant
Yes
Material
PBAT/PLA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2016090
- Zoro #
- G723516021
- UPC #
- 019962998294
- Country of Origin
- United States
- Finish
- Matte
- Scent
- Unscented
- Item
- Pet Waste Bags
- Tear Resistant
- Yes
- Material
- PBAT/PLA
- Ink Type
- Water-Based
- Color
- Green
- Application
- Pet Waste
- Leak Resistant
- Yes
- Capacity
- 4 Ibs
- Shape
- Rectangle
- For Use With
- Pet Waste
Dimensions
- Thickness
- 18 microns
- Width
- 9 in
- Length
- 12 in
Description
Prepare for every walk with the 90-count pack of beyondGREEN Dog Waste Bags. Reliable performance everyday: Each bag is produced with reinforced construction designed to reduce the chance of tears and leaks-whether you're handling a small or large breed. The compact folded-roll format fits most leash-mounted dispensers and keeps you ready on the go. Ideal for busy households: 90 bags per bulk pack-great for multi-dog homes, frequent walks, travel kits or backups. Folded-roll format makes it easy to store in glove compartments, backpacks or at home by the door. Unscented and clean design-focus on functionality without distractions. Usage instructions: Pull one bag from the folded roll. Turn inside-out, insert hand, pick up waste. Tie securely and dispose according to your local pet-waste/remove rules. Safety & Storage: Store in a cool, dry place out of direct heat or sunlight. Keep away from children and pets. These bags are designed for pet-waste cleanup only-not for food, human or medical use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.