Round Stic Xtra Life Ballpoint Pen, Stick, Medium 1 mm, Black Ink, Translucent Black Barrel, 144PK

  • Mfr # GSM144AZ-BLK

  • Zoro # G915661669


product price:  $22.19
/pk 144, $0.15/ea

Key Features

Barrel Color
Translucent Black
Pen Grip
Smooth
Marking Tool Product Group
Round Sticâ„¢ Xtra Life
Marking Tool Color Family
Black
Point Size
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GSM144AZ-BLK
Zoro #
G915661669
UPC #
-
Country of Origin
Mexico

Dimensions

Point Size
1 mm

Details

Barrel Color
Translucent Black
Pen Grip
Smooth
Marking Tool Product Group
Round Sticâ„¢ Xtra Life
Marking Tool Color Family
Black
Tip Style
Conical
Pen Type
Ballpoint Pen
Item
Ballpoint Pens

Description

Round Stic Xtra Precision & Xtra Life Ballpoint Pens are dependable favorites that offer both excellent performance and a great value. Always laying down vivid lines, they're ideal for a variety of writing applications, from taking notes to doodling. Their flexible round barrels rest comfortably in your hand, while their translucent design keeps the remaining ink supply visible, so you'll always know when you're running low.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.