Ceiling Fans, 20 ft Blade Dia, 6 Blades, Variable Speeds, 400 to 480V AC, Anodized Aluminum

  • Mfr # F-PF63-2004S34S65

  • Zoro # G116536568


product price:  $7,005.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.

Key Features

Number of Blades
6
Blade Diameter
20 ft
Number of Speeds
Variable
Voltage
400 to 480V AC
Includes
2 ft Extension Tube, Controller, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F-PF63-2004S34S65
Zoro #
G116536568
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
20 ft
Max. Mounting Height
40 ft
Down Rod Outside Dia.
3 in
Min. Mounting Height
24 ft

Details

Number of Blades
6
Number of Speeds
Variable
Voltage
400 to 480V AC
Includes
2 ft Extension Tube, Controller, Mounting Hardware
Reversible
No
Phase
3
Housing Finish
Anodized Aluminum
Blade Material
Aluminum
Air Flow
148,564 cfm
Amps
30
Item
Ceiling Fans
Thermal Protection
Manual
RPM
70 RPM
Fan Watts
400 W
Max. Ambient Temp.
104 Degrees F
Blade Finish
Anodized Aluminum
Fan Blade Color
Silver
Hz
50/60 Hz
Standards
CE, Intertek
Area Covered (Cooling) - Fans
10,000 sq ft
Fan Mounting Location
Beam
Area Covered (Destratification) - Fans
10,000 sq ft
Speed Controllable - Fans
Yes
Environmental Applications
Aggrecultural, Automotive, Aviation, Commercial, Industrial, Warehouse
Motor HP
2 hp
Motor Design
ECM
Bearing Type
Permanently Lubricated and Sealed
Series
PF6
Fan Housing Color
Silver

Description

Ceiling Fan,20 ft Dia.,Silver,3 Phase

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.