Shop BIG ASS FANS

Industrial HVLS Fan, 8 ft Blade Dia, 6 Blades, Variable Speeds, 380 to 480V AC, Powder Coated

  • Mfr # F-PFD1-0804S34
  • Zoro # G3634999

product price: 
$
10,797.99
/ea
Additional $630.00 delivery surcharge applies per item.
See details

Key Features

Number of Blades
6
Blade Diameter
8 ft
Number of Speeds
Variable
Voltage
380 to 480V AC
Includes
Airfoils, Controller, Drop Tube, Fan Motor Assembly, Mounting Hardware, Safety Cable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F-PFD1-0804S34
Zoro #
G3634999
UPC #
810013335637
Country of Origin
United States
Number of Blades
6
Number of Speeds
Variable
Voltage
380 to 480V AC
Includes
Airfoils, Controller, Drop Tube, Fan Motor Assembly, Mounting Hardware, Safety Cable
Reversible
Yes
Phase
Three
Housing Finish
Powder Coated
Blade Material
Aluminum
Air Flow
34,035 cfm
Amps
1.25 A
Item
Ceiling Fan
Motor Insulation
F
Fan Blade Color
Silver
Fan Watts
461 W
Standards
CSA Standard 22.2 No. 113, UL Standard 507
Speed Controllable - Fans
Yes
RPM
202 RPM
Area Covered (Cooling) - Fans
2,000 sq ft
Hz
50/60 Hz
Area Covered (Destratification) - Fans
2,000 sq ft
Thermal Protection
Auto
Mount Type
Bracket
Blade Finish
Anodized
Max. Ambient Temp.
131 Degrees F
Environmental Applications
Industrial
Fan Housing Color
Yellow
Light Kit
No
Fan Mounting Location
I Beam, Spanning Trusses or Joists
Bearing Type
Ball
Motor HP
1 1/2 hp
Sound Level
35 dBA
Motor Enclosure
Brushless Direct Drive
Motor Design
Brushless Direct Drive
Series
Powerfoil D
Mounting Surface
I-Beam, Joist
Airflow
34,035 cfm

Description

Ceiling Fan, 8 ft Blade Diameter, 380 to 480V AC Voltage, 461 W Fan Watts, Phase Three, 34,035 cfm, Motor HP 1 1/2 hp, 202 RPM RPM, Max. Mounting Height 25 ft, Min. Mounting Height 12 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized, Fan Housing Color Yellow, Housing Finish Powder Coated, Fan Blade Color Silver, Number of Blades 6, Sound Level 35 dBA, Speed Controllable - Fans Yes, 1.25 A Amps, Bearing Type Ball, 60/50 Hz Hz, Max. Ambient Temp. 131 Degrees F

Ratings & reviews