Federal Signal
Ringer, Extension
Mfr # TELH-120
Zoro # G3443106
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Horn: 100dB @ 10 ft
- Voltage 120V AC
- Color Gray
- For Use With Analog Telephone
- Standards UL, FCC
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (92783XL)
- 3M Anti-Slip Tape, 2 in W, White (280-2X60)
- CONDOR OUTDOOR PRODUCTS PHONE POUCH, BLACK (191224-002)
- BRADY Danger Tag, 5-3/4 x 3 In, Do Not Opr, PK25, 76180 (76180)
- FEDERAL SIGNAL Explosion Proof Vibrating Horn, 120VAC (31X-120-3)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.67 AC, Gray (300GCX-120)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.18 AC, Black (350WBX-120)
- FEDERAL SIGNAL Gong Bell (A6)
- FEDERAL SIGNAL Horn, In/Outdoor, 16to 33VDC or 12to 24VDC (450E-024)
- FEDERAL SIGNAL Bell, 120VAC, 0.08 AC, Gray (506-120-1)
- EDWARDS SIGNALING Bell, 12VDC, 0.125A, Gray (435-10E1)
- Federal Signal Safety Alarms and Warnings