Big Bill

Flame Resistant Hood, Royal Blue


product price: $59.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Style Front of Neck Closure
  • ATPV Rating 32 cal/sq cm
  • Arc Flash PPE Category 3
  • Size One Size
  • Hazard Risk Category (HRC) 3
See all product information

Product Information

Dimensions

Size One Size

Details

Item Flame Resistant Hood
Style Front of Neck Closure
ATPV Rating 32 cal/sq cm
Arc Flash PPE Category 3
Hazard Risk Category (HRC) 3
Covers Head
Color Royal Blue
Material 2% Carbon, 5% Kevlar(R), 93% Nomex(R)'), ('Material', 'Nomex(R)/Kevlar(R)/P-140
Closure Type Front Neck Velcro
Standards ASTM F1506, CSA Z462, HRC 3, NFPA 70E
Fabric Weight 6 oz
Lining Material Kevlar
Features 3 Velcro Tabs for Hard Hat Placement, Care: Industrial Wash, Detachable Lower Face Cover Adjustable with Velcro, Eyelets for Better Breathability
Areas Exposed Mouth
Garment Type Front of Neck Closure
Areas Covered Head
Material (Weight) 2% Carbon ( 6 oz ), 5% Kevlar(R) ( 6 oz ), 93% Nomex(R) ( 6 oz )

Description

ATPV Rating 32 cal/sq cm, Arc Flash PPE Category 3, Areas Covered Head, Areas Exposed Mouth, Closure Type Front Neck Velcro, Color Royal Blue, Fabric Weight 6 oz, Features 3 Velcro Tabs for Hard Hat Placement, Care: Industrial Wash, Detachable Lower Face Cover Adjustable with Velcro, Eyelets for Better Breathability, Garment Type Front of Neck Closure, Flame Resistant Hood, Lining Material Kevlar, Material Trade Name 2 Percent Carbon, 5 Percent Kevlar(R), 93 Percent Nomex(R), Size One Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.