Shop BIG ROC TOOLS

IDS165 65Mm; 1 in; Dr Cr-Mo Air Deep Impact Socket

  • Mfr # IDS165

  • Zoro # G103915680


product price:  $60.92
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IDS165
Zoro #
G103915680
UPC #
729183380579
Country of Origin
China

Details

Item
Deep Impact Socket

Description

Features :
  • Air Deep Well Socket.
  • Socket is made of Chrome Molybdenum Steel.
  • Drop Forged.
  • Size - 1 in. Drive, 65 mm.
  • Dimension - 6 x 7 x 7 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.