Katia KD Box L Blue C38, 8PK
- Mfr # 8871C3839
- Zoro # G424798139
product price:Â
$
22.99
/pk of 8, $2.87/ea
Key Features
Overall Height
1 in
Overall Width
15 in
Overall Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8871C3839
- Zoro #
- G424798139
- UPC #
- 841411117402
- Country of Origin
- Lithuania
- Item
- Katia KD Box L Blue C38
Dimensions
- Overall Height
- 1 in
- Overall Width
- 15 in
- Overall Length
- 11 in
Description
Katia KD Box L Blue C38
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.