Shop BIGSO
See all product information
Create Account
Laundry Basket, Linen Fabric with Bamboo Frame, 12PK
- Mfr # 6981S0601
- Zoro # G424798214
product price:Â
$
32.99
/pk of 12, $2.75/ea
Key Features
Overall Width
13.4 in
Overall Height
1 in
Overall Length
21.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6981S0601
- Zoro #
- G424798214
- UPC #
- 841411119437
- Country of Origin
- Lithuania
- Item
- Bigso Laundry Basket, Linen Fabric with Bamboo Frame
Dimensions
- Overall Width
- 13.4 in
- Overall Height
- 1 in
- Overall Length
- 21.7 in
Description
Bigso Laundry Basket, Linen Fabric with Bamboo Frame
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.