Shop BIGSO
See all product information
Create Account
Round XL Storage Basket, Peach Skin Fabric, Black, 8PK
- Mfr # 6992S1001
- Zoro # G724798082
product price:Â
$
54.99
/pk of 8, $6.87/ea
Key Features
Overall Length
15.7 in
Overall Width
15.7 in
Overall Height
15.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6992S1001
- Zoro #
- G724798082
- UPC #
- 841411119529
- Country of Origin
- Lithuania
- Item
- Bigso Round XL Storage Basket, Peach Skin Fabric, Black
Dimensions
- Overall Length
- 15.7 in
- Overall Width
- 15.7 in
- Overall Height
- 15.7 in
Description
Bigso Round XL Storage Basket, Peach Skin Fabric, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.