Storage Box, Linen Fabric with Bamboo Frame, 12PK
- Mfr # 6983S0601
- Zoro # G624798113
product price:Â
$
39.99
/pk of 12, $3.33/ea
Key Features
Overall Height
1.2 in
Overall Length
15.9 in
Overall Width
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6983S0601
- Zoro #
- G624798113
- UPC #
- 841411119451
- Country of Origin
- Lithuania
Dimensions
- Overall Height
- 1.2 in
- Overall Length
- 15.9 in
- Overall Width
- 13 in
Details
- Item
- Bigso Storage Box, Linen Fabric with Bamboo Frame
Description
Bigso Storage Box, Linen Fabric with Bamboo Frame
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.