Sverker Fiberboard Legal/Art Storage Box, 3.3 x 17.1 x 12.2 in, Fawn, 5PK
- Mfr # 934150241
- Zoro # G824798111
product price:Â
$
21.99
/pk of 5, $4.40/ea
Key Features
Overall Width
17 in
Overall Length
12.2 in
Overall Height
3.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 934150241
- Zoro #
- G824798111
- UPC #
- 841411119000
- Country of Origin
- Lithuania
Dimensions
- Overall Width
- 17 in
- Overall Length
- 12.2 in
- Overall Height
- 3.4 in
Details
- Item
- Bigso Sverker Fiberboard Legal/Art Storage Box, 3.3 x 17.1 x 12.2 in, Fawn
Description
Bigso Sverker Fiberboard Legal/Art Storage Box, 3.3 x 17.1 x 12.2 in, Fawn
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.