Katia Collapsible Storage Box, 11.3 x 15.4 x 6.4 Inches, Dark Gray, 8PK
- Mfr # 887145641
- Zoro # G924798134
product price:Â
$
23.99
/pk of 8, $3.00/ea
Key Features
Overall Width
15.4 in
Overall Length
11.3 in
Overall Height
6.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 887145641
- Zoro #
- G924798134
- UPC #
- 841411110632
- Country of Origin
- Lithuania
- Item
- Bigso Katia Collapsible Storage Box, 11.3 x 15.4 x 6.4 Inches, Dark Gray
Dimensions
- Overall Width
- 15.4 in
- Overall Length
- 11.3 in
- Overall Height
- 6.4 in
Description
Bigso Katia Collapsible Storage Box, 11.3 x 15.4 x 6.4 Inches, Dark Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.