EnvironmentalChamber, 200/240V, 38.25"W
- Mfr # 9020-0369
- Zoro # G914547742
product price:Â
$
21,942.99
/ea
Key Features
Interior Height
49 1/4 in
Overall Width
49 1/4 in
Chamber Volume
24.72 cu ft
Humidity - Maximum
80 %
Overall Depth
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9020-0369
- Zoro #
- G914547742
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Interior Height
- 49 1/4 in
- Overall Width
- 49 1/4 in
- Overall Depth
- 35 in
- Chamber Width
- 38 1/4 in
- Interior Depth
- 22 5/8 in
- Overall Height
- 75 3/4 in
Details
- Chamber Volume
- 24.72 cu ft
- Humidity - Maximum
- 80 %
- Temperature Setting - Maximum
- 70 Degrees C
- Voltage
- 200/240V
- Temperature Setting - Minimum
- 0 Degrees C
- Standards
- CE, cULus
- Item
- Environmental Chamber
- Humidity - Minimum
- 20 %
- Temperature Accuracy Tolerance
- +/-0.1 @ 40 Degrees C
- Temperature Uniformity
- +/-0.3 @ 40 Degrees C
- Number of Shelves
- 2
Description
Environmental Chamber, Chamber Volume 24.72 cu ft, Chamber Width 38 1/4 in, Overall Width 49 1/4 in, Overall Depth 35 in, Overall Height 75 3/4 in, Standards CE, cULus
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.